Overalls, Pro Industry
sort, XXL
Katalog # 113-4203
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Industrial overalls made of 65% polyester and 35% cotton. The fabric is durable, mashine washable and it won't shrink.
- Adjustable waist and cuffs
- Two chest pockets with flap - one with pen pocket, two front pockets, two back pockets - one with flap
- Leg pocket with inside folding ruler pocket over side seam and three extra pockets
- Leg pocket with flap and outside mobile phone pocket with flap, knee pockets
Weight: 245 g/m²
Specifikationer
- Tøj størrelse:XXL
- Farve:sort
- Seq:14
- Køn:Unisex
- Cat. No.:113-4203
- Sleeve or leg length:Long
- Vægt:245 g/m²
- Model:Pro Industry
- Outfit applikationer:General Purpose|Industrial
- Stof:65% polyester, 35% cotton



