Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Fleece jacket, Pro Service

Fleece jacket, Pro Service

sort, XL
Katalog # KWIN100327940XL
Leverandør:   FRISTADS KANSAS
Fleece jacket, Pro Service
Katalog # KWIN100327940XL
Leverandør:  FRISTADS KANSAS
Fleece jacket, Pro Service
Fleece jacket, Pro Service

sort, XL

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Outdoor jacket made of 100% anti-pilling fleece (polyester). Ideal for people who are in contact with customers on a daily basis, such as in service, retail, or distribution businesses.

  • Drawstring at waist, elasticated cuffs
  • Zip to top of collar
  • Two side pockets with zip, chest pocket with zip
  • Zip-fastener tab can be exchanged

Weight: 300 g/m²

Documents

Specifikationer
  • Tøj størrelse:
    XL
  • Farve:
    sort
  • Seq:
    19
  • Køn:
    Unisex
  • Cat. No.:
    KWIN100327940XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Vægt:
    300 g/m²
  • Outfit applikationer:
    Services
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    100% anti-pilling fleece (polyester)