Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Fleece jacket, Pro Service

Fleece jacket, Pro Service

sort, 3XL
Katalog # KWIN1003279403XL
Leverandør:   FRISTADS KANSAS
Fleece jacket, Pro Service
Katalog # KWIN1003279403XL
Leverandør:  FRISTADS KANSAS
Fleece jacket, Pro Service
Fleece jacket, Pro Service

sort, 3XL

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Outdoor jacket made of 100% anti-pilling fleece (polyester). Ideal for people who are in contact with customers on a daily basis, such as in service, retail, or distribution businesses.

  • Drawstring at waist, elasticated cuffs
  • Zip to top of collar
  • Two side pockets with zip, chest pocket with zip
  • Zip-fastener tab can be exchanged

Weight: 300 g/m²

Documents

Specifikationer
  • Tøj størrelse:
    3XL
  • Farve:
    sort
  • Seq:
    21
  • Køn:
    Unisex
  • Cat. No.:
    KWIN1003279403XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Vægt:
    300 g/m²
  • Outfit applikationer:
    Services
  • Lukkestørrelse:
    Med lynlås
  • Stof:
    100% anti-pilling fleece (polyester)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.