Fleece jacket, Pro Service
mørkeblå, M
Catalog # KWIN100327539M
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Outdoor jacket made of 100% anti-pilling fleece (polyester). Ideal for people who are in contact with customers on a daily basis, such as in service, retail, or distribution businesses.
- Drawstring at waist, elasticated cuffs
- Zip to top of collar
- Two side pockets with zip, chest pocket with zip
- Zip-fastener tab can be exchanged
Weight: 300 g/m²
Documents
Specifications
- Tøj størrelse:M
- Farve:mørkeblå
- Seq:03
- Køn:Unisex
- Cat. No.:KWIN100327539M
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:300 g/m²
- Outfit applikationer:Services
- Lukkestørrelse:Med lynlås
- Stof:100% anti-pilling fleece (polyester)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



