Fleece jacket, Pro Service
mørkeblå, XXL
Katalog # KWIN1003275392XL
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Outdoor jacket made of 100% anti-pilling fleece (polyester). Ideal for people who are in contact with customers on a daily basis, such as in service, retail, or distribution businesses.
- Drawstring at waist, elasticated cuffs
- Zip to top of collar
- Two side pockets with zip, chest pocket with zip
- Zip-fastener tab can be exchanged
Weight: 300 g/m²
Documents
Specifikationer
- Tøj størrelse:XXL
- Farve:mørkeblå
- Seq:06
- Køn:Unisex
- Cat. No.:KWIN1003275392XL
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:300 g/m²
- Outfit applikationer:Services
- Lukkestørrelse:Med lynlås
- Stof:100% anti-pilling fleece (polyester)



