Thermo jacket, Match
mørkeblå, 3XL
Catalog # KWIN1007755403XL
Supplier: FRISTADS KANSAS
Gå til:
Product Details & Documents
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
Documents
Specifikationer
- Tøj størrelse:3XL
- Farve:mørkeblå
- Seq:07
- Køn:For mænd
- Cat. No.:KWIN1007755403XL
- Sleeve or leg length:Long
- Risk area:Cold
- Vægt:180 g/m²
- Outfit applikationer:General Purpose
- Stof:Polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



