Boxer shorts, Match
sort, M
Katalog # 113-6702
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Boxer shorts made of 95% cotton and 5% Lycra.
- Elasticated waist
Weight: 170 g/m²
Documents
Specifikationer
- Tøj størrelse:M
- Farve:sort
- Seq:02
- Køn:For mænd
- Cat. No.:113-6702
- Vægt:170 g/m²
- Outfit applikationer:General Purpose
- Stof:Cotton/Lycra
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



