Work trousers, Icon
mørkeblå/marineblå, 42 (mænd), Regular
KWIN100813576C42
Bi-coloured cotton trousers made of 100% cotton. With contrast stitching.
- Semi-low waist, saddleback cut, diagonal cut over knee
- Reflectors under knee pockets and over leg bottoms, knee pockets integrated into seams
- Leg pocket with large pocket with flap, outside mobile phone pocket with velcro strap and pen holder
- Cordura® reinforced folding ruler pocket, back pockets with pleats, one with flap
- Hammer loop
Weight: 375 g/m²
- Tøj størrelse:42 (mænd)
- Beklædningsgenstand:Regular
- Farve:mørkeblå/marineblå
- Seq:01
- Køn:For mænd
- Cat. No.:KWIN100813576C42
- Sleeve or leg length:Long
- Vægt:375 g/m²
- Outfit applikationer:General Purpose|Industrial
- Lukkestørrelse:Med knapper
- Stof:100% cotton
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



