Blouson, crafts
blå/hvid, XS
Katalog # KWIN100629550XS
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Blouson for handcraft applications. Made of 100% cotton.
- Chest pocket
- Band around neck
- Cuffs with button
- Belts tie around waist
Weight: 220 g/m²
Documents
Specifikationer
- Tøj størrelse:XS
- Farve:blå/hvid
- Seq:01
- Køn:Unisex
- Cat. No.:KWIN100629550XS
- Sleeve or leg length:Long
- Vægt:220 g/m²
- Model:Crafts
- Outfit applikationer:Industrial
- Lukkestørrelse:Med knapper
- Stof:100% cotton



