Blouson, crafts
blå/hvid, XXL
Katalog # KWIN1006295502XL
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Blouson for handcraft applications. Made of 100% cotton.
- Chest pocket
- Band around neck
- Cuffs with button
- Belts tie around waist
Weight: 220 g/m²
Documents
Specifikationer
- Tøj størrelse:XXL
- Farve:blå/hvid
- Seq:06
- Køn:Unisex
- Cat. No.:KWIN1006295502XL
- Sleeve or leg length:Long
- Vægt:220 g/m²
- Model:Crafts
- Outfit applikationer:Industrial
- Lukkestørrelse:Med knapper
- Stof:100% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



