Pilot's jacket, Pro Crafts
sort, XXL
Katalog # 113-00356
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Pilot's jacket made from Polydex® (100% polyester) with quilted inner lining. The jacket is resistant to dirt, oil and water and is reinforced with nylon at the points subjected to stress (shoulder section and elbows).
- Zip up to the top of the collar, faux fur-lined collar
- Elasticated, ribbed cuffs and waistband
- Reflective piping at the front and back
- Two chest and front pockets with zip, concealed ID pocket
- Sleeve pockets with zip and pen pouch, sleeve pocket with rip-tape fastening, two inner pockets
- Loop for earphones, two D-rings
- Zip in the lining facilitates customised embroidery and heat (iron on) transfers
Weight: 445 g/m²
Specifikationer
- Tøj størrelse:XXL
- Farve:sort
- Seq:06
- Køn:For mænd
- Cat. No.:113-00356
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:445 g/m²
- Model:PP-464
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% Polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



