Pilot's jacket, Pro Crafts
mørkeblå, XL
Katalog # 113-00334
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Pilot's jacket made from Polydex® (100% polyester) with quilted inner lining. The jacket is resistant to dirt, oil and water and is reinforced with nylon at the points subjected to stress (shoulder section and elbows).
- Zip up to the top of the collar, faux fur-lined collar
- Elasticated, ribbed cuffs and waistband
- Reflective piping at the front and back
- Two chest and front pockets with zip, concealed ID pocket
- Sleeve pockets with zip and pen pouch, sleeve pocket with rip-tape fastening, two inner pockets
- Loop for earphones, two D-rings
- Zip in the lining facilitates customised embroidery and heat (iron on) transfers
Weight: 445 g/m²
Specifikationer
- Tøj størrelse:XL
- Farve:mørkeblå
- Seq:12
- Cat. No.:113-00334
- Køn:For mænd
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:445 g/m²
- Model:PP-464
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% Polyester



