Belts, 992 SK
Belt, buckle made from antique silver, sort, 1200×40 mm
Katalog # 113-6634
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
Belt made of 100% polyamide
- Antique brass or antique silver slide buckle
- Width 40 mm
Documents
Specifikationer
- Model:Belt, buckle made from antique silver
- Farve:sort
- L×B:1200×40 mm
- Seq:01
- Cat. No.:113-6634
- Stof:Polyamide (PA)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



