Flame-resistant jacket, FLAM
mørkeblå/gul, XS
Katalog # KWIN100333540XS
Leverandør: FRISTADS KANSAS
Gå til:
Product Details & Documents
This jacket is made from a flame retardant cotton/polyester blend (75% cotton, 25% polyester). It provides protection against flames, open arc, chemicals and welding sparks.
- Zip and buttons to top of collar
- Two chest pockets, one with flap and snap fasteners, one with extra pocket and pen pocket
- Covered button and loop for sheath knife
- Two side pockets, inside mobile phone pocket with loop for earpiece
- Two glove pockets, one with zip
- Adjustable sleeves with velcro fastener, adjustable hem with buttons
Weight: 340 g/m²
Certifications: EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1)
Documents
Specifikationer
- Tøj størrelse:XS
- Farve:mørkeblå/gul
- Seq:01
- Køn:For mænd
- Cat. No.:KWIN100333540XS
- Sleeve or leg length:Long
- Risk area:Flame-retardant
- Vægt:340 g/m²
- Model:FLAM
- Outfit applikationer:Chemical protection|Fire protection
- Lukkestørrelse:Med lynlås
- Stof:75% cotton, 25% polyester



