Flame-resistant jacket, FLAM
mørkeblå/gul, XL
Catalog # KWIN100333540XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
This jacket is made from a flame retardant cotton/polyester blend (75% cotton, 25% polyester). It provides protection against flames, open arc, chemicals and welding sparks.
- Zip and buttons to top of collar
- Two chest pockets, one with flap and snap fasteners, one with extra pocket and pen pocket
- Covered button and loop for sheath knife
- Two side pockets, inside mobile phone pocket with loop for earpiece
- Two glove pockets, one with zip
- Adjustable sleeves with velcro fastener, adjustable hem with buttons
Weight: 340 g/m²
Certifications: EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1)
Documents
Specifications
- Tøj størrelse:XL
- Farve:mørkeblå/gul
- Seq:05
- Køn:For mænd
- Cat. No.:KWIN100333540XL
- Sleeve or leg length:Long
- Risk area:Flame-retardant
- Vægt:340 g/m²
- Model:FLAM
- Outfit applikationer:Chemical protection|Fire protection
- Lukkestørrelse:Med lynlås
- Stof:75% cotton, 25% polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



