Poloshirt, Acode® Basecamp
lysegrøn, S
Katalog # 113-6495
Gå til:
Discontinued
Product Details & Documents
Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.
- Flat knit cuffs and collar
- Three matching colour button placket
- Side vents
Weight: 230 g/m²
Documents
Specifikationer
- Tøj størrelse:S
- Farve:lysegrøn
- Seq:60
- Køn:For mænd
- Cat. No.:113-6495
- Sleeve or leg length:Short
- Vægt:230 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med knapper
- Stof:100% pre-shrunk, ring-spun and combed cotton
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



