Poloshirt, Acode® Basecamp
lysegrøn, L
Katalog # 113-6493
Gå til:
Discontinued
Product Details & Documents
Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.
- Flat knit cuffs and collar
- Three matching colour button placket
- Side vents
Weight: 230 g/m²
Specifikationer
- Tøj størrelse:L
- Farve:lysegrøn
- Seq:62
- Køn:For mænd
- Cat. No.:113-6493
- Sleeve or leg length:Short
- Vægt:230 g/m²
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med knapper
- Stof:100% pre-shrunk, ring-spun and combed cotton



