Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Poloshirt, Acode® Basecamp

lysegrøn, 4XL
Katalog # 113-6492
Poloshirt, Acode® Basecamp
Katalog # 113-6492
Leverandør:  
Poloshirt, Acode® Basecamp
Poloshirt, Acode® Basecamp

lysegrøn, 4XL

Discontinued
Product Details & Documents

Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.

  • Flat knit cuffs and collar
  • Three matching colour button placket
  • Side vents

Weight: 230 g/m²

Specifikationer
  • Tøj størrelse:
    4XL
  • Farve:
    lysegrøn
  • Seq:
    66
  • Køn:
    For mænd
  • Sleeve or leg length:
    Short
  • Outfit applikationer:
    General Purpose
  • Lukkestørrelse:
    Med knapper
  • Cat. No.:
    113-6492
  • Vægt:
    230 g/m²
  • Stof:
    100% pre-shrunk, ring-spun and combed cotton