Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Poloshirt, Acode® Basecamp

Poloshirt, Acode® Basecamp

lysegrøn, 3XL
Katalog # 113-6491
Poloshirt, Acode® Basecamp
Katalog # 113-6491
Leverandør:  
Poloshirt, Acode® Basecamp
Poloshirt, Acode® Basecamp

lysegrøn, 3XL

Discontinued
Product Details & Documents

Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.

  • Flat knit cuffs and collar
  • Three matching colour button placket
  • Side vents

Weight: 230 g/m²

Documents

Specifikationer
  • Tøj størrelse:
    3XL
  • Farve:
    lysegrøn
  • Seq:
    65
  • Køn:
    For mænd
  • Cat. No.:
    113-6491
  • Sleeve or leg length:
    Short
  • Vægt:
    230 g/m²
  • Outfit applikationer:
    General Purpose
  • Lukkestørrelse:
    Med knapper
  • Stof:
    100% pre-shrunk, ring-spun and combed cotton
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.