Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Poloshirt, Acode® Basecamp

lyseblå, XL
Catalog # 113-6475
Poloshirt, Acode® Basecamp
Catalog # 113-6475
Supplier:  
Poloshirt, Acode® Basecamp
Poloshirt, Acode® Basecamp

lyseblå, XL

Discontinued
Product Details & Documents

Heavy men's piqué poloshirt made of 100% pre-shrunk, ring-spun and combed cotton. The model in grey melange is made of 90% cotton and 10% viscose.

  • Flat knit cuffs and collar
  • Three matching colour button placket
  • Side vents

Weight: 230 g/m²

Specifications
  • Tøj størrelse:
    XL
  • Farve:
    lyseblå
  • Seq:
    41
  • Køn:
    For mænd
  • Cat. No.:
    113-6475
  • Sleeve or leg length:
    Short
  • Vægt:
    230 g/m²
  • Outfit applikationer:
    General Purpose
  • Lukkestørrelse:
    Med knapper
  • Stof:
    100% pre-shrunk, ring-spun and combed cotton
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.