Verification wall-mounted thermometers
−10…+50 °C, ±1,0 %, 210 mm, 40 mm, Spirit (pink)
Katalog # AMARZ640102
Leverandør: Amarell
Gå til:
Product Details & Documents
These wall-mounted thermometers are available as government verified, with verification certificate (620-1160).
- Two finishes: maple mahogany or natural beech
- Convenient design
- Three fillings
Red or blue spirit.
Specifikationer
- Bredde:40 mm
- Længde:210 mm
- Seq:03
- Nøjagtighed:±1,0 %
- Påfyldning:Spirit (pink)
- Område:−10…+50 °C



