Baseball cap, Verona
rød
Katalog # 113-7375
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
Working cap made of 65% polyester and 35% cotton.
Weight: 245 g/m²
Specifikationer
- Farve:rød
- Seq:04
- Køn:Unisex
- Cat. No.:113-7375
- Vægt:245 g/m²
- Model:Verona
- Outfit applikationer:Outdoor
- Stof:65% polyester and 35% cotton
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



