Baseball cap, Verona
sort
Katalog # 113-7374
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
Working cap made of 65% polyester and 35% cotton.
Weight: 245 g/m²
Specifikationer
- Farve:sort
- Seq:01
- Køn:Unisex
- Cat. No.:113-7374
- Vægt:245 g/m²
- Model:Verona
- Outfit applikationer:Outdoor
- Stof:65% polyester and 35% cotton



