Baseball cap, Verona
grå
Katalog # 113-7373
Leverandør: DELTA PLUS
Gå til:
Product Details & Documents
Working cap made of 65% polyester and 35% cotton.
Weight: 245 g/m²
Specifikationer
- Farve:grå
- Seq:03
- Køn:Unisex
- Cat. No.:113-7373
- Vægt:245 g/m²
- Model:Verona
- Outfit applikationer:Outdoor
- Stof:65% polyester and 35% cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



