Disposable earplugs, Contours®
Earplugs, without cord, in box, gul/grøn, M
Katalog # 111-1166
Leverandør: Moldex
Disposable earplugs, Contours®
Katalog # 111-1166
Leverandør: Moldex
Gå til:
Product Details & Documents
These extremely comfortable earplugs made of soft polyurethane foam are available in two different sizes.
- Anatomical shape easily adapts to the ear canal: Less pressure and more comfort
- Large base helps provide proper insertion, fit, and removal
- Bright colour for improved visibility
SNR: 35 dB
Certifications: EN 352-2:2002
Leveringsinformation: Supplied in a box or in the hygienic dispenser system MoldexStation.
Emballering: In pairs.
Specifikationer
- Farve:gul/grøn
- Beskrivelse:Earplugs, without cord, in box
- Størrelse:M
- Cat. No.:111-1166
- Environmentally Preferable:Sikrere sundhed for mennesker og miljø
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Wall-mounting bracket for MoldexStation earplug dispenserWall-mounting bracket for MoldexStation earplug dispenser111-0724Log ind for tilgængelighed1 * 1 Items - 77,20 kr
Produktinformation
- Katalog #TilgængelighedPrice
- CONTOURS® refill pack
Produktinformation
- Katalog #TilgængelighedPrice
- CONTOURS® small refill pack
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



