Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Heating circulators, HBC series

Heating circulators, HBC series

HBC 5 control, 20...250 °C (with integrated cooling coil*) °C, ±0,01 K, 2,5 kW, 5...7 L, 275×500×405 mm
Katalog # 441-0408
Leverandør:   IKA
Heating circulators, HBC series
Katalog # 441-0408
Leverandør:  IKA
Heating circulators, HBC series
Heating circulators, HBC series

HBC 5 control, 20...250 °C (with integrated cooling coil*) °C, ±0,01 K, 2,5 kW, 5...7 L, 275×500×405 mm

Price
kr41,770.00
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The HBC circulating baths have a high-quality stainless steel bath, an extended temperature range for tempering fluids in open and covered water baths up to 200/250 °C. The LED/ graphic TFT Display illustrates all relevant process parameters. The large surface of the radiator allows for an optimum heat exchange and a smooth warming of the medium. Units feature push and turn buttons for intuitive menu navigation. All models conform to the highest safety classification III (FL) for use with flammable liquids according to DIN 12876. HBC immersion circulators ensure short heating up times and have a temperature stability of ±0,01 /0,02 K ( basic/control model). The units have an integrated cooling coil, adjustable safety circuit and a front drain valve for safe emptying. To drain the system, a separate valve helps to avoid direct contact with fluid.

  • All models feature optical and acoustic safety warnings, an adjustable safety circuit and a powerful speed controlled pressure/suction pump.
  • A Wireless Controller (WiCo) enables safe operation of control models from a distance of up to 10 meters, e.g. in front of a closed fume hood (control device only)
  • Large easy-to-read LED display for pump speed and temperature on basic units, control units have a TFT display for temperature, pump speed as well as liquid level and safety temperature
  • The control models have an electronic timer function: 0-99 h 59 min and a Mulit IO (Input/Output) interface to connect and control for e.g. electronic magnetic valves. Cooling coil is also included
  • USB/RS232 interface for controlling and supervising of the units via labworldsoft® and for online firmware updates as well a PT100 interface for external temperature control
  • The user can switch from internal to external temperature regulation with only one key using the control model
  • Integrated connections M16×1 for external applications

Max. flow rate/max pressure:
basic models: 26 l/min, 450 mbar, (pressure), 350 mbar (suction)
control models: 31 l/min, 610 mbar, (pressure), 450 mbar (suction).

Certifications: Comply with DIN 12876, Safety class III, (FL) for use with flammable liquids. Units are designed in accordance to UL 61010-1.

Leveringsinformation: All devices have a PT100 interface for external temperature control and an integrated cooling coil.

Specifikationer
  • Opvarmnings kapacitet:
    2,5 kW
  • Temperaturområde:
    20...250 °C (with integrated cooling coil*) °C
  • Kapacitet:
    5...7 L
  • Seq:
    02
  • B×D×H:
    275×500×405 mm
  • Temp. stabilitet:
    ±0,01 K
  • Model:
    HBC 5 control
Accessories

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log ind for tilgængelighed
    1 * 1 Items - 945,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log ind for tilgængelighed
    1 * 1 Items - 216,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log ind for tilgængelighed
    1 * 1 Items - 1.180,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log ind for tilgængelighed
    1 * 1 Items - 6.260,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log ind for tilgængelighed
    1 * 1 Items - 45.630,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log ind for tilgængelighed
    1 * 1 Items - 8.020,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log ind for tilgængelighed
    1 * 1 Items - 538,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log ind for tilgængelighed
    1 * 1 Items - 11.430,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log ind for tilgængelighed
    1 * 1 Items - 634,00 kr

Produktinformation

  • Katalog #
    Model
    Temperaturområde
    Viskositet
    Tilgængelighed
    Price
  • IKAA20003521
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log ind for tilgængelighed
    1 * 10 kg - 5.400,00 kr

Produktinformation

  • Katalog #
    Model
    Temperaturområde
    Viskositet
    Tilgængelighed
    Price
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log ind for tilgængelighed
    1 * 9 kg - 5.070,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log ind for tilgængelighed
    1 * 1 Items - 4.750,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log ind for tilgængelighed
    1 * 1 Items - 275,00 kr

Produktinformation

  • Katalog #
    Til
    Tilgængelighed
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log ind for tilgængelighed
    1 * 1 Items - 104.110,00 kr

Produktinformation

  • Katalog #
    Model
    Temperaturområde
    Viskositet
    Tilgængelighed
    Price
  • IKAA20003520
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log ind for tilgængelighed
    1 * 10 kg - 4.830,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.