Inoculating loops, Microloops® Nichrome 5
Inoculating loops, NiCr, 2 µl, 2,2 mm
Katalog # MEDWMW194
Leverandør: MEDICAL WIRE EQUIPMENT
Gå til:
Product Details & Documents
Microloops® are a range of inoculating loops that have been designed and moulded with precision, to ensure you can rely on them for accurate volumetric technique every time.
- Twisted wire - reduces vibrations
- Stable during repeated heat/cool cycles
- Fully closed loop for secure transfer of drop
Twisted Nichrome 5 wire loops offer all the benefits of platinum, without the costs. These are available in different volumetric sizes. Nichrome 5 is the finest for repeated heating. It is made up of 80% Nickel and 20% Chromium. It
gives outstanding performance at temperatures up to 1200 °C.
Documents
Specifikationer
- Ø:2,2 mm
- Kapacitet:2 µl
- Beskrivelse:Inoculating loops, NiCr
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



