Inoculating loops, Microloops® Nichrome 5
Inoculating loops, NiCr, 3,3 µl, 2,9 mm
MEDWMW192
Microloops® are a range of inoculating loops that have been designed and moulded with precision, to ensure you can rely on them for accurate volumetric technique every time.
- Twisted wire - reduces vibrations
- Stable during repeated heat/cool cycles
- Fully closed loop for secure transfer of drop
Twisted Nichrome 5 wire loops offer all the benefits of platinum, without the costs. These are available in different volumetric sizes. Nichrome 5 is the finest for repeated heating. It is made up of 80% Nickel and 20% Chromium. It
gives outstanding performance at temperatures up to 1200 °C.
- Ø:2,9 mm
- Kapacitet:3,3 µl
- Beskrivelse:Inoculating loops, NiCr
- Seq:04



