Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Hollow fiber filter modules, MicroKros®

Hollow fiber filter modules, MicroKros®

Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 70 kD, surface area 20 cm²
Katalog # SPECC02-E070-05-S
Leverandør:   Spectrum Laboratories
Hollow fiber filter modules, MicroKros®
Katalog # SPECC02-E070-05-S
Leverandør:  Spectrum Laboratories
Hollow fiber filter modules, MicroKros®

Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 70 kD, surface area 20 cm²

Price
2.600,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.

  • 5 to 30 minute separations
  • Two modes: Pump operation and Manual operation
  • Gentle process for increased viability
  • 90 to 99% product purity and 85 to 95% product recovery

Delivery information: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.

Specifikationer
  • Beskrivelse:
    Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 70 kD, surface area 20 cm²
  • Seq:
    32
  • Cat. No.:
    SPECC02-E070-05-S
  • Indløb/udløb forbindelser:
    Female Luer lock/male Luer lock
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MicroKros® syringe accessory kit
    MicroKros® syringe accessory kit
    SPECACPX-400-01N
    Log ind for tilgængelighed
    1 * 1 Each - 4.240,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.