Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Hollow fiber filter modules, MicroKros®

Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 10 kD, surface area 20 cm²
Katalog # SPECC02-E010-05-S
Leverandør:   Spectrum Laboratories
Hollow fiber filter modules, MicroKros®
Katalog # SPECC02-E010-05-S
Leverandør:  Spectrum Laboratories
Hollow fiber filter modules, MicroKros®

Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 10 kD, surface area 20 cm²

Price
2.600,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.

  • 5 to 30 minute separations
  • Two modes: Pump operation and Manual operation
  • Gentle process for increased viability
  • 90 to 99% product purity and 85 to 95% product recovery

 : The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.

Specifikationer
  • Beskrivelse:
    Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 10 kD, surface area 20 cm²
  • Seq:
    26
  • Cat. No.:
    SPECC02-E010-05-S
  • Indløb/udløb forbindelser:
    Female Luer lock/male Luer lock
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • MicroKros® syringe accessory kit
    MicroKros® syringe accessory kit
    SPECACPX-400-01N
    Log ind for tilgængelighed
    1 * 1 Each - 4.240,00 kr