Hollow fiber filter modules, MicroKros®
Box of 1 module, PS membrane, sterile packaging, pore rating MWCO 10 kD, surface area 59 cm²
Catalog # SPECC04-S010-05-S
Supplier: Spectrum Laboratories
Jump to:
Product Details & Documents
Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.
- 5 to 30 minute separations
- Two modes: Pump operation and Manual operation
- Gentle process for increased viability
- 90 to 99% product purity and 85 to 95% product recovery
: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.
Specifications
- Beskrivelse:Box of 1 module, PS membrane, sterile packaging, pore rating MWCO 10 kD, surface area 59 cm²
- Seq:58
- Cat. No.:SPECC04-S010-05-S
- Indløb/udløb forbindelser:Female Luer lock/male Luer lock
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



