Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Spout PROFI with wide thread

Spout PROFI with wide thread

Spout with wide thread, ufarvet
Katalog # HUEN550100
Leverandør:   hünersdorff GmbH
Spout PROFI with wide thread
Katalog # HUEN550100
Leverandør:  hünersdorff GmbH
Spout PROFI with wide thread
Spout PROFI with wide thread

Spout with wide thread, ufarvet

Price
304,00 kr
Log ind for tilgængelighed
1 * 5 Items
Product Details & Documents

Made of fracture-proof and food-safe polyethylene with sleeve connection for a hose.

  • Quick liquid transfer without gurgling thanks to integrated ventilation
  • Rotatable through 360° in any position desired
  • Pressure resistance up to 0,4 bar
  • Resistant to temperature:–20 to +70 °C
  • Run-out speed >3,5 L/min
  • Connection area outside diameter = 19 mm
  • with blue knob and very resistant to acids, alkalis and other chemicals

Spigots PROFI with wide thread 22 mm for controlled emptying of liquid from barrels and jerrycans, natural-coloured.

Depth: 100 mm
Weight: 0,05 kg

Specifikationer
  • Farve:
    ufarvet
  • Beskrivelse:
    Spout with wide thread
  • Seq:
    01
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.