Cut resistant gloves, Sharpflex PU
7, grøn/sort, 250 mm
Katalog # DALL2232523/7
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
These gloves knitted from composite and para-aramid yarn features a black PU coating on the palm.
- Knitting technique provides the glove with excellent fit and high dexterity
- Para-aramid yarn protects against contact heat and cuts
- Plated polyamide inside: Limit the contact of the skin with composite fiber
- PU coating increases the abrasion resistance and allows use in slightly greasy environments
Ideal for handling heavy parts with high cut risks in dry and slightly greasy environments.
Certifications: EN 388:2016 (4X41C); Cat. II
Specifikationer
- Handske størrelse:7
- Farve:grøn/sort
- Længde:250 mm
- Seq:01
- Cat. No.:DALL2232523/7
- Foringsmateriale:Para-aramid
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:PU
- Manchet:Strikket
- EN norm:EN 388:2016 (4X41C)
- Overflade:Coating on palm and fingertips
- Engangs/Genbrugelig:Genanvendelig



