Hollow fiber filter modules, MicroKros®
Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 500 kD, surface area 20 cm²
Katalog # SPECC02-E500-05-S
Leverandør: Spectrum Laboratories
Hollow fiber filter modules, MicroKros®
Katalog # SPECC02-E500-05-S
Leverandør: Spectrum Laboratories
Gå til:
Product Details & Documents
Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.
- 5 to 30 minute separations
- Two modes: Pump operation and Manual operation
- Gentle process for increased viability
- 90 to 99% product purity and 85 to 95% product recovery
Leveringsinformation: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.
Specifikationer
- Beskrivelse:Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 500 kD, surface area 20 cm²
- Seq:38
- Cat. No.:SPECC02-E500-05-S
- Indløb/udløb forbindelser:Female Luer lock/male Luer lock
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- MicroKros® syringe accessory kitMicroKros® syringe accessory kitSPECACPX-400-01NLog ind for tilgængelighed1 * 1 Each - 4.240,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



