Cut resistant gloves, KryTech 582
8, blå/sort, 230 - 280 mm
Catalog # MAPA34582038
Supplier: MAPA
Jump to:
Product Details & Documents
These seamless HDPE liners with nitrile GRIP & PROOF coating are liquidproof and provide a good grip of oily parts.
- Optimal cut resistance: level 5
- Excellent resistance to abrasion
- Visible indicator (blue textile) to easily identify the cut-performance level in the workplace
- Performances of the gloves guaranteed after 5 cleaning cycles in washing machine
- Non-slip grip
Ideal for metal working, the assembly of thin metal sheets, metal rolling and stamping, handling and sorting sharp parts, finishing work as well as for handling glass sheets.
: EN 388:2016 (4X43D), ISO 13997: 18N (1835g) (ANSI Cut Level 4); Cat. II.
Specifications
- Handske størrelse:8
- Farve:blå/sort
- Længde:230 - 280 mm
- Seq:02
- Cat. No.:MAPA34582038
- Foringsmateriale:HDPE
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:KryTech 582
- Manchet:Strikket
- EN norm:EN 388:2016 (4X43D)
- Overflade:3/4 Grip & Proof coating
- Engangs/Genbrugelig:Genanvendelig



