Cut resistant gloves, KryTech 582
7, blå/sort, 230 - 280 mm
Katalog # MAPA34582037
Leverandør: MAPA
Gå til:
Product Details & Documents
These seamless HDPE liners with nitrile GRIP & PROOF coating are liquidproof and provide a good grip of oily parts.
- Optimal cut resistance: level 5
- Excellent resistance to abrasion
- Visible indicator (blue textile) to easily identify the cut-performance level in the workplace
- Performances of the gloves guaranteed after 5 cleaning cycles in washing machine
- Non-slip grip
Ideal for metal working, the assembly of thin metal sheets, metal rolling and stamping, handling and sorting sharp parts, finishing work as well as for handling glass sheets.
Certifications: EN 388:2016 (4X43D), ISO 13997: 18N (1835g) (ANSI Cut Level 4); Cat. II.
Specifikationer
- Handske størrelse:7
- Farve:blå/sort
- Længde:230 - 280 mm
- Seq:01
- Cat. No.:MAPA34582037
- Foringsmateriale:HDPE
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Model:KryTech 582
- Manchet:Strikket
- EN norm:EN 388:2016 (4X43D)
- Overflade:3/4 Grip & Proof coating
- Engangs/Genbrugelig:Genanvendelig
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



