Measuring beakers with handle
100 ml, 80 mm, 50 mm, 2 ml
Katalog # HIRS7600380
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Specifikationer
- Udv.Ø:50 mm
- Inddelings-interval:2 ml
- Kapacitet:100 ml
- Højde:80 mm
- Seq:02



