Measuring beakers with handle
250 ml, 120 mm, 70 mm, 5 ml
Katalog # HIRS7600386
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Specifikationer
- Udv.Ø:70 mm
- Inddelings-interval:5 ml
- Kapacitet:250 ml
- Højde:120 mm
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



