Bump caps, AirPro™
Marineblå
Katalog # 111-1687
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
This cap features an inner ABS shell and a breathable polyester cover with PTFE coating. Suitable applications include automotive, airline, transport, shipping, railway and engineering industries.
- Cap material is water resistant
- Proban version features flame retardant properties
- Side mesh panels and breathable fabric provide improved airflow and increased coolness
- Lower nape strap depth for optimum head retention
- Reflective features for improved safety and higher visibility
- Available with reduced peak for improved upward visibility or close work
Head size: 54 - 62 cm
Weight: 135 g
Peak: 50 mm; reduced peak: 30 mm
Certifications: EN 812 (A1)
Proban model: Approved to ISO 14116:2008 Index 3 ISO 11611: 2007 Para 6.7 and ISO 11612:2008: para 6.3 after 50 wash and dry cycles (ISO 15797:2002 procedure 8).
Specifikationer
- Farve:Marineblå
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



