Safety helmets, 1125
Safety helmet, vented, EU, blå
Katalog # 111-1514
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
Impact resistant protective helmet with helmet shell made from high density polyethylene (HDPE). Suitable for the construction industry.
- With six point terylene inner cradle
- Front sweatband made from brushed nylon fabric
- Ear protection, face protection shield and chin strap available as accessories
Size: 510 to 630 mm.
Weight: 365 g.
EN 397 (unvented version); Electrical Resistance and Molten Metal applicable to unvented shells only.
Certifications: EN 397 (unvented version); Electrical Resistance and Molten Metal applicable to unvented shells only.
Specifikationer
- Farve:blå
- Beskrivelse:Safety helmet, vented, EU
- Seq:18
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



