Safety helmets, 1100
Safety helmet, 1100, unvented, with full peak, with ratchet, blå
Katalog # 111-1675
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
Protective helmet with helmet shell made from high density polyethylene (HDPE). For use in construction and industry.
- With six point LDPE inner cradle
- Ear protection, face protection shield and chin strap available as accessories
Size: 510 to 630 mm
Weight: 375 g
EN 397, 440 V, –10 °C, lateral deformation (LD), molten metal (MM)
Certifications: EN 397, 440 V, –10 °C, lateral deformation (LD), molten metal (MM)
Documents
Specifikationer
- Farve:blå
- Beskrivelse:Safety helmet, 1100, unvented, with full peak, with ratchet
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



