Safety helmets, 1125
Safety helmet, vented, EU, orange
Katalog # 111-1518
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
Impact resistant protective helmet with helmet shell made from high density polyethylene (HDPE). Suitable for the construction industry.
- With six point terylene inner cradle
- Front sweatband made from brushed nylon fabric
- Ear protection, face protection shield and chin strap available as accessories
Size: 510 to 630 mm.
Weight: 365 g.
EN 397 (unvented version); Electrical Resistance and Molten Metal applicable to unvented shells only.
Certifications: EN 397 (unvented version); Electrical Resistance and Molten Metal applicable to unvented shells only.
Specifikationer
- Farve:orange
- Beskrivelse:Safety helmet, vented, EU



