Safety helmets, Concept Miner
Safety helmet, vented, EU, gul
Catalog # CENUS09EYFSH
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
Lightweight, strong and comfortable protective helmet made from ABS (acrylonitrile butadiene styrene) with a lamp bracket and a cable clip, six-point Terylene webbing.
- Six point sewn, two tone black and white, durable and hardwearing Terylene webbing
- LDPE headband and PVC sweatband
- Wide ventilation slots (ventilated version)
- Without ratchet, with full peak
Size: 510 to 630 mm
Weight: 330 g
EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Specifications
- Farve:gul
- Beskrivelse:Safety helmet, vented, EU
- Seq:18
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
- CENUS30VPVentPlugs, for closing ventilation holes, for Concept (vented) helmetLog in for availability1 * 1 Items
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



