Safety helmets, Concept Miner
Safety helmet, unvented, EU, rød
CENUS09ERSH
Lightweight, strong and comfortable protective helmet made from ABS (acrylonitrile butadiene styrene) with a lamp bracket and a cable clip, six-point Terylene webbing.
- Six point sewn, two tone black and white, durable and hardwearing Terylene webbing
- LDPE headband and PVC sweatband
- Wide ventilation slots (ventilated version)
- Without ratchet, with full peak
Size: 510 to 630 mm
Weight: 330 g
EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
- Farve:rød
- Beskrivelse:Safety helmet, unvented, EU
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



