Safety helmets, Concept Miner
Safety helmet, unvented, EU, orange
Katalog # CENUS09EOSH
Leverandør: CENTURION SAFETY PRODUCTS
Gå til:
Product Details & Documents
Lightweight, strong and comfortable protective helmet made from ABS (acrylonitrile butadiene styrene) with a lamp bracket and a cable clip, six-point Terylene webbing.
- Six point sewn, two tone black and white, durable and hardwearing Terylene webbing
- LDPE headband and PVC sweatband
- Wide ventilation slots (ventilated version)
- Without ratchet, with full peak
Size: 510 to 630 mm
Weight: 330 g
EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Specifikationer
- Farve:orange
- Beskrivelse:Safety helmet, unvented, EU
- Seq:09
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- VentPlugs, for closing ventilation holes, for Concept (vented) helmetVentPlugs, for closing ventilation holes, for Concept (vented) helmetCENUS30VPLog ind for tilgængelighed1 * 1 Items
Produktinformation
- Katalog #TilgængelighedPrice
- Sweatband S31P, PVC, for Concept helmet
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



