Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger

Silikoneslanger

Size 14, with hose barb of 1,5 mm, 1,50 mm, 14
Katalog # SPECACTU-P14-25N
Leverandør:   Spectrum Laboratories
Silikoneslanger
Katalog # SPECACTU-P14-25N
Leverandør:  Spectrum Laboratories
Silikoneslanger

Size 14, with hose barb of 1,5 mm, 1,50 mm, 14

Price
4.970,00 kr
Log ind for tilgængelighed
1 * 7,5 m
Product Details & Documents

Silicone, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
Specifikationer
  • Rør int.Ø:
    1,50 mm
  • Beskrivelse:
    Size 14, with hose barb of 1,5 mm
  • Seq:
    06
  • Størrelse:
    14