Hollow fiber filter modules, MicroKros®
Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 30 kD, surface area 20 cm²
Katalog # SPECC02-E030-05-S
Leverandør: Spectrum Laboratories
Hollow fiber filter modules, MicroKros®
Katalog # SPECC02-E030-05-S
Leverandør: Spectrum Laboratories
Gå til:
Product Details & Documents
Designed for gentle tangential flow filtration of small volumes ranging from 1 to 100 ml. MicroKros® modules are typically operated by a peristaltic pump, these devices also offer the unique advantage of manual operation for quick and convenient separations for small volumes.
- 5 to 30 minute separations
- Two modes: Pump operation and Manual operation
- Gentle process for increased viability
- 90 to 99% product purity and 85 to 95% product recovery
Delivery information: The syringe accessory kit includes 10 × 5 ml syringes, 15 × male Luer cap, 10 × male Luer to 3/16" hose barb fitting, 5 × check valve, 10 × female Luer T connector.
Specifikationer
- Beskrivelse:Box of 1 module, mPES membrane, sterile packaging, pore rating MWCO 30 kD, surface area 20 cm²
- Seq:28
- Cat. No.:SPECC02-E030-05-S
- Indløb/udløb forbindelser:Female Luer lock/male Luer lock
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- MicroKros® syringe accessory kitMicroKros® syringe accessory kitSPECACPX-400-01NLog ind for tilgængelighed1 * 1 Each - 4.240,00 kr



