Safety spectacles, Rush
Product Details & Documents
The lightweight RUSH model, offers all round vision, perfect optical quality, maximum comfort and a modern design.
- Upper protection
- Adjustable non slip bridge
- Non slip temples
Available with Twilight technology: ESP with a double anti-fog coating (on both sides of the lenses) to prevent fogging in the most challenging conditions. Designed for use in low light conditions, it improves contrast. Its light transmission rate is ideal for outdoors, particularly early morning and late evening. B-Twilight filters 76% of blue light.
Weight: 25 g
Weight: 25 g
EN 170, EN 166 FT
Certifications: EN 170, EN 166 FT
Specifikationer
- Model:Anti-UV (2C-1,2), anti-fog, anti-scratch
- Farve:klar
- Linser:Clear PC
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



