Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Standard ground joints, double, cone

Standard ground joints, double, cone

24/29 NS, 170 mm, 22 mm, 1,8 mm
Katalog # WITG0.117.024
Leverandør:   witeg Labortechnik
Standard ground joints, double, cone
Katalog # WITG0.117.024
Leverandør:  witeg Labortechnik
Standard ground joints, double, cone
Standard ground joints, double, cone

24/29 NS, 170 mm, 22 mm, 1,8 mm

Price
133,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Made of borosilicate glass.

  • Very good chemical resistance
  • Very good temperature resistance

Certifications: DIN 12 249.

Specifikationer
  • Konusstr.:
    24/29 NS
  • Rør udv. Ø:
    22 mm
  • Vægtykkelse:
    1,8 mm
  • Seq:
    01
  • Samlet længde:
    170 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.