High visibility winter rain jacket, Merapi 7850
fluorescerende orange, M
SIOE7850/FC1/M
: SIOEN
Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. The jacket features a detachable flame retardant fleece lining (without sleeves) that can not be worn separately.
- Straight collar, foldaway hood in collar
- Zip closure under flap with press studs
- Two inset pockets, one inside pocket in the fleece lining
- Straight sleeves
- High frequency welded seams
- Supple, stretchable and lightweight
Back length: 85 cm
Weight: 170 g/m²
: EN 20471 (class 3), EN 343 (3-1)
Detachable lining only: EN 14058 (1XXXX)
- Tøj størrelse:M
- Farve:fluorescerende orange
- Seq:02
- Køn:Unisex
- Cat. No.:SIOE7850/FC1/M
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Vægt:170 g/m²
- Model:Merapi 7850
- Outfit applikationer:General Purpose
- Lukkestørrelse:Med lynlås
- Stof:100% polyester knitting with PU coating



